Zoro Homepage

2 in. Carbide Chain Knocker for 5/16 in. Chain Snake Cable

  • Mfr # 48-53-3025

  • Zoro # G310030817


product price: $109.00
/ea
Free Shipping & Returns

Key Features

For Use With
5/16 in Chain Snake Cable
Material
Carbide Tipped, Carbon Steel
Connection Size
5/16 in
Includes
Chain Knocker & Sheath Segment
Features
Ability to Navigate Tees and Bends, Compatible with 5/16 in Flexible Shaft Machines, Can Tackle Scale and Hard Deposits, Stainless Steel Set Screws for Corrosion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-3025
Zoro #
G310030817
UPC #
045242749539
Country of Origin
China

Dimensions

Connection Size
5/16 in
Overall Length
3 1/2 in
Width
1.39"
Length
3.5"
Depth
0.8"
Overall Width
1.4 in
Minimum Drain Line Inside Diameter
2 in
Cutter Length
2 in
Maximum Drain Line Inside Diameter
2 in

Details

Item
Chain Knocker
For Use With
5/16 in Chain Snake Cable
Material
Carbide Tipped, Carbon Steel
Includes
Chain Knocker & Sheath Segment
Features
Ability to Navigate Tees and Bends, Compatible with 5/16 in Flexible Shaft Machines, Can Tackle Scale and Hard Deposits, Stainless Steel Set Screws for Corrosion Resistance
Head Style
Grease Cutter
Rust Resistant
Yes
Pipe Capacity
2 in
Application
Grease, Hard Deposits
Material Composition
Carbide Tipped
Compatible Cleaner Series
M18 FUEL(TM) High Speed Chain Snake
Compatible Cleaner Manufacturer Part Number
2819-22
Head Type
Chain Knocker
Tool Series
Rust Guard

Description

Chain Knocker, Head Type Chain Knocker, Compatible Cleaner Series M18 FUEL(TM) High Speed Chain Snake, Connection Size 5/16 in, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 2 in, Product Type Carbide Chain Knocker, Compatible Cleaner Manufacturer Part Number 2819-22, Application Grease, Hard Deposits, Cutter Length 2 in, Cutter Type Chain Knocker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.