Zoro Homepage

2 in. Standard Chain Knocker for 5/16 in. Chain Snake Cable

  • Mfr # 48-53-3021

  • Zoro # G210030962


product price: $74.99
/ea

Key Features

For Use With
5/16 in Chain Snake Cable
Material
Carbon Steel
Connection Size
5/16 in
Includes
Chain Knocker & Sheath Segment
Width
1.39"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-3021
Zoro #
G210030962
UPC #
045242749492
Country of Origin
China

Dimensions

Connection Size
5/16 in
Width
1.39"
Depth
0.8"
Length
3.5"
Overall Length
3 1/2 in
Overall Width
1.4 in
Maximum Drain Line Inside Diameter
2 in
Cutter Length
2 in
Minimum Drain Line Inside Diameter
2 in

Details

Item
Chain Knocker
For Use With
5/16 in Chain Snake Cable
Material
Carbon Steel
Includes
Chain Knocker & Sheath Segment
Features
Ability to Navigate Tees and Bends, Compatible with 5/16 in Flexible Shaft Machines, Can Tackle Grease and Soft Blockages, Stainless Steel Set Screws for Corrosion Resistance
Rust Resistant
Yes
Head Style
Grease Cutter
Pipe Capacity
2 in
Material Composition
Carbon Steel
Tool Series
Rust Guard
Compatible Cleaner Series
M18 FUEL(TM) High Speed Chain Snake
Head Type
Chain Knockers
Compatible Cleaner Manufacturer Part Number
2819-22

Description

Chain Knocker, Head Type Chain Knockers, Compatible Cleaner Series M18 FUEL(TM) High Speed Chain Snake, Connection Size 5/16 in, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 2 in, Product Type Standard Chain Knocker, Compatible Cleaner Manufacturer Part Number 2819-22, Cutter Length 2 in, Cutter Type Chain Knocker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.