Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Piece Torque Lock Locking Pliers Set Ergonomic Handle

  • Mfr # 48-22-3602

  • Zoro # G5490095


product price: $29.97
/ea

Key Features

Number of Pieces
2
Includes
10 in Curved Jaw Plier, 6 in Long Nose Plier
Plier Material
Steel
Features
Ergonomic Handle With Anti-Pinch Design, Limited Lifetime Warranty, Non-Slip Grip, One-Handed Control Release, Rust Protection
Overall Length
6 in, 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3602
Zoro #
G5490095
UPC #
045242366538
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in, 10 in
Jaw Width
3/4 in
Jaw Length
6 in, 10 in
Jaw Thickness
1/2 in
Tip Width
1/8 in, 1/4 in
For Maximum Outside Diameter
2 in
Tip Thickness
1/8 in, 1/4 in

Details

Item
Locking Pliers Set
Number of Pieces
2
Includes
10 in Curved Jaw Plier, 6 in Long Nose Plier
Plier Material
Steel
Features
Ergonomic Handle With Anti-Pinch Design, Limited Lifetime Warranty, Non-Slip Grip, One-Handed Control Release, Rust Protection
Handle Style
Ergonomic
Jaw Capacity
2 in
Plier Product Group
Plier Sets
Jaw Release Lever
One Hand Operation
Standards
ASME
Wire Cutter
Yes
Finish
Chrome Plated
Jaw Bend
0 Degrees , 45 Degrees
Insulated
No
Handle Color
Silver
For Use With
Screwdrivers
Series
Torque Lock
Jaw Shape
Curved
Tether Ready
No
Number of Pliers
2
Container Type
None
Jaw Opening Type
1-Handed
Additional Tool Functions
Conduit Gripper, Wire Cutter
Maximum Jaw Opening
2 in
Plier Types
Locking Pliers

Description

Locking Pliers Set, Plier Types Locking Pliers, Jaw Shape Curved, Handle Style Ergonomic, Jaw Opening Type 1-Handed, Jaw Bend 0 Degrees , 45 Degrees , Overall Length 6 in, 10 in, Maximum Jaw Opening 2 in, Jaw Length 6 in, 10 in, Tip Width 1/8 in, 1/4 in, Tip Thickness 1/8 in, 1/4 in, Additional Tool Functions Conduit Gripper, Wire Cutter, Tether Ready No, Number of Pliers 2, Insulated No, Container Type None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.