Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 pc. Long Reach Pliers Set

  • Mfr # 48-22-6542

  • Zoro # G310043978


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15 1/8 in
Material
Forged Alloy Steel, Plastic
Features
Corrosion Resistant, Deep-Reach Cross Handle, Ergonomic Handle Design, Slip Resistant Grips
Number of Pieces
2
Jaw Length
3 in, 3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-6542
Zoro #
G310043978
UPC #
045242738120
Country of Origin
Viet Nam

Dimensions

Overall Length
15 1/8 in
Jaw Length
3 in, 3 1/4 in
Tip Width
3/16 in
Jaw Thickness
Not Available

Details

Item
Long Reach Pliers Set
Material
Forged Alloy Steel, Plastic
Features
Corrosion Resistant, Deep-Reach Cross Handle, Ergonomic Handle Design, Slip Resistant Grips
Number of Pieces
2
Weight
1.642 lb.
Voltage Rating
Not Rated
Insulated
No
Jaw Bend
45 Degrees
Includes
13 in Long Reach Pliers - 45 deg Nose (48-22-6541), 13 in Long Reach Pliers - Straight Nose (48-22-6540)
Nose Type
Needle Nose
Finish
Black Oxide
Color
Gray, Red
Application
Fastening and Gripping
Number of Pliers
2
Maximum Jaw Opening
3 in
Insulated Handle
No
Nose Shape
Needle
Plier Types
Needle Nose Pliers
Non-Sparking
No
Jaw Texture
Serrated
Jaw Shape
Flat
Precision
No
ESD-Safe
No
Tether Ready
No

Description

Long Reach Pliers Set, Plier Types Needle Nose Pliers, Nose Shape Needle, Jaw Bend 45 Degrees , ESD-Safe No, Overall Length 15 1/8 in, Maximum Jaw Opening 3 in, Jaw Length 3 in, 3 1/4 in, Tip Width 3/16 in, Number of Pliers 2, Precision No, Tether Ready No, Jaw Thickness Not Available, Insulated No, Jaw Shape Flat, Jaw Texture Serrated, Non-Sparking No, Voltage Rating Not Rated, Features Corrosion Resistant, Deep-Reach Cross Handle, Ergonomic Handle Design, Slip Resistant Grips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.