Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 in. Root Cutter for 7/8 in. Sectional Cable

  • Mfr # 48-53-3825

  • Zoro # G400403781


product price: $49.97
/ea

Key Features

For Use With
M18 FUEL Sectional Machine (2818-21), Milwaukee M18 FUEL Sewer Sectional Machine (2871-22)
Material
Steel
Connection Size
7/8 in
Size
2 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-3825
Zoro #
G400403781
UPC #
045242594085
Country of Origin
China

Dimensions

Connection Size
7/8 in
Size
2 in
Overall Length
2 in
Minimum Drain Line Inside Diameter
2 in
Maximum Drain Line Inside Diameter
2 1/2 in
Cutter Length
2 in

Details

Item
Double Cutter
For Use With
M18 FUEL Sectional Machine (2818-21), Milwaukee M18 FUEL Sewer Sectional Machine (2871-22)
Material
Steel
Number of Pieces
1
Includes
(1) 2 in Root Cutter for Milwaukee(R) 7/8 in Sectional Cable
Drain Line Capacity I.D.
2 in to 2 1/2 in
Number of Blades
2
Features
Interlocking Cable Connectors with Pin Key Release, RUST GUARD Plating
Product Type
Cutters
Application
Sectional Machine Cables
Cutter Type
Double Cutter
Head Type
Double Cutter
Compatible Cleaner Series
M18 Sectional Machines
Compatible Cleaner Manufacturer Part Number
2818-20, 2871-20

Description

Double Cutter, Head Type Double Cutter, Compatible Cleaner Series M18 Sectional Machines, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 2 1/2 in, Minimum Drain Line Inside Diameter 2 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 2818-20, 2871-20, Application Sectional Machine Cables, Cutter Length 2 in, Cutter Type Double Cutter, Features Interlocking Cable Connectors with Pin Key Release, RUST GUARD Plating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.