Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 2" SDS Max Demolition Hammer 5339-21

2" SDS Max Demolition Hammer (Discontinued)

  • Mfr # 5339-21
  • Zoro # G4936827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5339-21
Zoro #
G4936827
UPC #
045242023981
Country of Origin
Czechia

Dimensions

Tool Length
27 1/2 in

Details

Item
Demolition Hammer Kit
Demolition Tool Product Grouping
Demolition Hammer Kits
Amps
14.0 A
Blows per Minute
975 to 1,950
Drive System
SDS Max
Handle Type
Chipper
Impact Energy
19.9 ft-lb
Corded/Cordless
Corded
Corded/Banded
Corded
Includes
(2) Auxiliary Handles, Carrying Case
Voltage
120V AC
Features
Lock On Trigger, Service Reminder Light, Soft Grip Handles, Vibration Isolation System
Tool Weight
27.8 lb
Maximum Blows per Minute
1,950 bpm
Kit Contents
(1) Bare Tool
Minimum Blows per Minute
975 bpm
Motor Type
Electric
Application
Bushing, Demolition, Digging, Driving Ground Rods, Scraping, Tamping
Power Source
Corded
Current
14 A
Number of Chisel Positions
12
Number of Speed Settings
Continuous
Chuck Style
SDS-Max

Description

Demolition Hammer Kit, Handle Type Chipper, Chuck Style SDS-Max, Impact Energy 19.9 ft-lb, Maximum Blows per Minute 1,950 bpm, Tool Weight 27.8 lb, Current 14 A, Number of Speed Settings Continuous, Number of Chisel Positions 12, Voltage 120V AC, Power Source Corded, Kit Contents (1) Bare Tool, Minimum Blows per Minute 975 bpm, Application Bushing, Demolition, Digging, Driving Ground Rods, Scraping, Tamping, Blows per Minute 975 to 1,950, Motor Type Electric, Tool Length 27 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.