2/0 AWG Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers
Mfr # 49-16-B02A
Zoro # G3125869
product price: $49.99
/eaKey Features
Max. Cable Dia.
2 AWG
Max. Bushing I.D.
0.5 in
For Wire/Cable Type
THHN/XHHW AL
Jacket MIL Thickness
60 mil
Cable Type
Al THHN / XHHW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-16-B02A
Zoro #
G3125869
UPC #
045242555796
Country of Origin
China
Dimensions
Max. Cable Dia.
2 AWG
Jacket MIL Thickness
60 mil
Jacket Thickness
60 mil
Maximum Bushing Inside Diameter
0.5 in
Details
Item
Stripping Bushing
Max. Bushing I.D.
0.5 in
For Wire/Cable Type
THHN/XHHW AL
Cable Type
Al THHN / XHHW
Product Type
Cable Stripper Bushings
Number of Pieces
1
Aluminum Wire Capacity
2/0 AWG
Compatible Manufacturer Model Number
2435-20, 2935-20
Compatible XHHW Cable Manufacturer
CME, Encore, General, Priority, Prysmian, Southwire
Compatible THHN Cable Manufacturer
CME, Encore, General, Priority, Prysmian, Southwire
Compatible Cable/Wire Type
THHN/XHHW
Compatible Cable Material
Aluminum
Description
Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity Not Applicable, Aluminum Wire Capacity 2/0 AWG, Compatible Cable Material Aluminum, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number 2435-20, 2935-20, Number of Pieces 1, Compatible THHN Cable Manufacturer CME, Encore, General, Priority, Prysmian, Southwire, Compatible XHHW Cable Manufacturer CME, Encore, General, Priority, Prysmian, Southwire, Jacket Thickness 60 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.