Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 20 cm Polycast? Try Square 120M

20 cm Polycast? Try Square (Discontinued)

  • Mfr # 120M
  • Zoro # G902566298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120M
Zoro #
G902566298
UPC #
15812120006
Country of Origin
United States

Dimensions

Width (In.)
2 in
Length (In.)
8 in

Details

Material
Stainless Steel
Features
Leveling Vials
Graduations
1/8 in
Color
Silver
Measuring Range
0 to 8 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.