Zoro Homepage

20 in Straight Jaw Tongue and Groove Plier, Serrated

  • Mfr # 48-22-6320

  • Zoro # G9794906


product price: $65.97
/ea

Key Features

Plier Jaw Style
Straight Jaw
Features
Forged Design, Hardened Teeth, Punch Electrical Knock Outs, Ream and Punch Handles, Rust Resistant
Material
Steel
Finish
Polished
Jaw Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6320
Zoro #
G9794906
UPC #
045242342310
Country of Origin
China

Dimensions

Overall Length
20 in
Jaw Width
1/2 in
Jaw Length
2 3/4 in

Details

Plier Jaw Style
Straight Jaw
Features
Forged Design, Hardened Teeth, Punch Electrical Knock Outs, Ream and Punch Handles, Rust Resistant
Material
Steel
Finish
Polished
Handle Type
Comfort Grip
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
12
Max. Jaw Opening
5 1/2 in
Insulated
Yes
Plier Product Group
Pliers
Tether Capable
Tether Capable
Nonsparking
No
Adjustment Type
Groove Joint
Item
Tongue and Groove Plier
Tether Style
Tether Capable
For Use With
Clamping Materials, Irregularly Shaped Objects, Nuts and Bolts
Weight
5.285 lb
Tether Ready
No
Jaw Texture
Serrated
Jaw Opening Type
Manual
Grip Style
Deluxe Cushion
Handle Color
Red
Maximum Jaw Opening
5 1/2 in
Non-Sparking
No
Plier Type
Tongue & Groove Pliers
Jaw Shape
Flat
Number of Jaw Positions
12
Adjustment Mechanism
Groove Joint
Plier Material
Steel
Steel Type
Alloy Steel

Description

Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape Flat, Overall Length 20 in, Maximum Jaw Opening 5 1/2 in, Number of Jaw Positions 12, Jaw Width 1/2 in, Jaw Length 2 3/4 in, Grip Style Deluxe Cushion, Non-Sparking No, Insulated Yes, Tether Ready No, Features Forged Design, Hardened Teeth, Punch Electrical Knock Outs, Ream and Punch Handles, Rust Resistant, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.