Zoro Homepage

20 in L Cordless Battery-Powered Chainsaw, Battery Included

  • Mfr # 2827-22

  • Zoro # G814802972


product price: $899.00
/ea
Free Shipping & Returns

Key Features

Bar Length
20 in
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Tool Series
M18
Horsepower
5.8 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2827-22
Zoro #
G814802972
UPC #
045242587032
Country of Origin
China

Dimensions

Bar Length
20 in
Tool Height
10 in
Tool Length
27 1/2 in
Tool Width
10 1/2 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Item
Battery-Powered Chainsaw
Tool Series
M18
Horsepower
5.8 hp
Charger Model Number
48-59-1802
Handle Location
Rear Handle
Speed Settings
Variable
Number of Chargers Included
1
Product Type
Cordless Chainsaw Kit
Number of Batteries Included
2
Equivalent Gas Engine Displacement
70 cc
Cutting Capacity
20 in
Chain Oiler
Automatic
Number of Batteries to Operate
2
Motor Type
Brushless
Battery Model Number
48-11-1881
Battery Platform
M18(TM)
Voltage
18 V
Tool Weight
19.9 lb
Battery Capacity
8.0 Ah
Sound Level
85 dBA
Shop By
Hot Buys

Description

Battery-Powered Chainsaw, Product Type Cordless Chainsaw Kit, Power Source Cordless, Bar Length 20 in, Handle Location Rear Handle, Cutting Capacity 20 in, Chain Oiler Automatic, Tool Weight 19.9 lb, Number of Batteries to Operate 2, Battery Capacity 8.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform M18(TM), Number of Batteries Included 2, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 70 cc, Voltage 18 V, Sound Level 85 dBA

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.