Zoro Homepage

20 in. Vertical E-Track for PACKOUT Racking Shelves (2 pk)

  • Mfr # 48-22-8482

  • Zoro # G601253314


product price: $51.15
/ea

Key Features

Color
Black
Material
Steel
Features
Rust-Resistant
Compatible Modular System
PACKOUT(TM)
Overall Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8482
Zoro #
G601253314
UPC #
045242571864
Country of Origin
China

Dimensions

Overall Height
20 in
For Maximum Height
20 in
Overall Width
3 1/2 in
Overall Depth
5/8 in
For Maximum Length
20 in

Details

Item
Racking System
Color
Black
Material
Steel
For Use With
Packout Racking Shelves
Features
Rust-Resistant
Compatible Modular System
PACKOUT(TM)
For Vehicle Type
Compact Trucks, Flat Bed Trucks, Full Compact Trucks, Full Size Trucks, Short Bed Trucks, Trailer, Van
Part of a Modular System
Modular System Part
Finish
Powder Coated
Compatible with Product Type
Racking Shelve
Foldable Brackets
Not Foldable
Compatible with Manufacturer Model No.
48-22-8481
Series
PACKOUT(TM)
Includes
(2) Vertical E-Track Rails
Includes Mounting Hardware
Mounting Hardware Not Included
Shop By
Hot Buys

Description

This Milwaukee 48-22-8482 Packout Racking Track is a must have for your tool storage needs. The track is made of rust resistant steel and has a black powder coated finish. It has a maximum height of 20 in., which means it can be used with your current racking system. This track is designed to work with shops, trailers, trucks and vans. Its overall width is 3 1/2 in., overall depth 5/8 in., and its overall height 20 in.. If you want the most reliable tool storage accessories available, then the Milwaukee 48-22-8482 Packout Racking Track will meet all your requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.