Zoro Homepage

20 Pack 2PC Reflective Strips - Silver

  • Mfr # 48-73-4604B

  • Zoro # G914845596


product price: $179.97
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
Silver
Includes
(20) Packs of 2-piece Sticker Kit
Preprinted Text
No Text
Length
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-4604B
Zoro #
G914845596
UPC #
045242370344
Country of Origin
United States

Dimensions

Length
0.01 in
Width
2.5 in
Overall Depth
8.50 in
Height
8 1/2 in

Details

Item
Hard Hat Label
Material
Polypropylene
Color
Silver
Includes
(20) Packs of 2-piece Sticker Kit
Preprinted Text
No Text
Shape
Rectangle
Background Color
Silver
Preprinted Images
No Image
Retroreflective Grade
Diamond-Grade
Visibility
Reflective
Language
No Text
For Use With Brand and Series
Milwaukee BOLT(TM) Hard Hats, Milwaukee BOLT(TM) Safety Helmets
Self-Adhesive
Yes
Subject Matter
Reflective Strips
For Use With
Milwaukee BOLT Safety Helmets and BOLT Hard Hats

Description

The MILWAUKEE 2PC Reflective Strips provide high visibility on the jobsite. These stickers are a long-lasting, non-conductive material that will resist UV fading from the sun.


  • • Long Lasting
  • • Resists UV Fading
  • • Non-Conductive Material
  • • Fits on Milwaukee BOLT Safety Helmets and BOLT Hard Hats
  • • Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.