Zoro Homepage

20" Plate Compactor Paver Pad

  • Mfr # 49-49-2030

  • Zoro # G212846080


product price: $449.00
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Overall Length
20 in
Product Type
Pad Kit
Includes
Plate Mounting Hardware; Rubber Pad
Compatible Manufacturer Number
Milwaukee MX FUEL Plate Compactor (MXF220-2HD)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-49-2030
Zoro #
G212846080
UPC #
045242861033
Country of Origin
United States

Dimensions

Overall Length
20 in

Details

Item
Paver Pad Kit
Material
Rubber
Product Type
Pad Kit
Includes
Plate Mounting Hardware; Rubber Pad
Compatible Manufacturer Number
Milwaukee MX FUEL Plate Compactor (MXF220-2HD)
For Use With
MX FUELâ„¢ 20 Plate Compactor

Description

Paver Pad Kit, Product Type Pad Kit, Material Rubber, Compatible Manufacturer Number Milwaukee MX FUEL Plate Compactor (MXF220-2HD), Includes Plate Mounting Hardware; Rubber Pad, Overall Length 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.