Zoro Homepage

20" Plate Compactor Water Tank Kit

  • Mfr # 49-49-2010

  • Zoro # G016567167


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Includes
Bar; Mounting Hardware; Water Tank
Product Type
Water Tank Kit
Compatible Manufacturer Number
Milwaukee MX FUEL Plate Compactor (MXF220-2HD)
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-49-2010
Zoro #
G016567167
UPC #
045242861019
Country of Origin
China

Dimensions

Overall Length
20 in

Details

Material
Plastic
Includes
Bar; Mounting Hardware; Water Tank
Product Type
Water Tank Kit
Item
Water Tank Kit
Compatible Manufacturer Number
Milwaukee MX FUEL Plate Compactor (MXF220-2HD)

Description

Water Tank Kit, Product Type Water Tank Kit, Material Plastic, Compatible Manufacturer Number Milwaukee MX FUEL Plate Compactor (MXF220-2HD), Includes Bar; Mounting Hardware; Water Tank, Overall Length 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.