Zoro Homepage

20mm SHOCKWAVE Impact Duty 3/8 in. Drive Standard 6 Point Socket

  • Mfr # 49-66-6737

  • Zoro # G001259527


product price: $7.00
/ea

Key Features

Overall Length
1 11/32 in
Number of Points
6
Finish
Black Phosphate
Bolt Clearance
5/8 in
Non-Sparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6737
Zoro #
G001259527
UPC #
045242595983
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
20mm
Overall Length
1 11/32 in
Socket Length
1 11/32 in
Socket Size
20 mm
Wall Thickness
1/16 in
Socket Depth
Standard

Description

Standard Impact Socket, Socket Size 20 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 3/8 in, Metric, Impact Rated Yes, Bolt Clearance 5/8 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.