Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-32-0221
Zoro #
G5136293
UPC #
045242138197
Country of Origin
China
Dimensions
Shank Size
1/4"
Hex Shank Size
1/4"
Details
Material
Steel
Application
Screwdriving and Fastening
Includes
Compact Magnetic Screw Guide, S1 Insert Bit, (3) S2 Insert Bits, S3 Insert Bit, SL6-8 Bit, SL8-10 Bit, P1 Bit, (5) P2 Bits, P3 Bit, (3) P2/P2 Double Ended Bit, (1) P3/SL10-12 Double Ended Bit, P1/SL6-8 Double Ended Bit, P2/SL8-10 Double Ended Bit, Case
Number of Pieces
21
Impact Rated
No
Fastening Tool Material
Steel
Application - Tools
Power
Fastening Tool Item
Screwdriver Bit Set
No. of Pieces
21
Item
Screwdriver Bit Set
Description
Screwdriver Bit Set, No. of Pieces 21, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated No, Power, Includes Compact Magnetic Screw Guide, S1 Insert Bit, (3) S2 Insert Bits, S3 Insert Bit, SL6-8 Bit, SL8-10 Bit, P1 Bit, (5) P2 Bits, P3 Bit, (3) P2/P2 Double Ended Bit, (1) P3/SL10-12 Double Ended Bit, P1/SL6-8 Double Ended Bit, P2/SL8-10 Double Ended Bit, Case
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.