Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21mm INSIDER Box Ratchet 6 Point Socket

  • Mfr # 49-16-1621

  • Zoro # G310039902


product price: $11.99
/ea

Key Features

Overall Length
1 41/64 in
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Material
High Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-1621
Zoro #
G310039902
UPC #
045242771639
Country of Origin
China

Dimensions

Size
21mm
Overall Length
1 41/64 in
Width
1.08 in
Socket Depth
Short
Socket Size
21 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Material
High Carbon Steel
Impact or Standard
Standard
Color
Black
Drill Bit Shank Design
Straight
Features
Etched / Stamped Size Identification
Standards
ASME
Bolt Clearance
9/16 in
Tether Ready
No
Socket Shape
6-Point
Measurement Type
SAE/Metric
Compatible Fastener Type
Bolts
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Included
Drive Type
Power
Series
INSIDER(TM) Box Ratchet
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Product Type
Socket
Impact Rated Status
Not Impact Rated
Includes Thin Wall
No Thin Wall

Description

Impact Socket, Socket Size 21 mm, 6-Point, High Carbon Steel, Black Oxide, Short, Power, Drive Size Not Applicable, SAE/Metric, Bolt Clearance 9/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.