Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End L Key Set, SAE/Metric, 1/16 to 3/8 in and 1.5 to 10 mm, Includes Case, 22 pc

  • Mfr # 48-22-2187

  • Zoro # G710133361


product price: $54.97
/ea

Key Features

End Shape
Hex
Number of Pieces
22
Tip Size
0.050 in, 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in
Handle Type
No Handle
Overall Length
7 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2187
Zoro #
G710133361
UPC #
045242630622
Country of Origin
Thailand

Dimensions

Tip Size
0.050 in, 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in
Overall Length
7 5/16 in
Width
6.58"
Depth
1.73"
Range of Lengths
0.050 in to 3/8 in; 1.5 mm to 10 mm
Length Family
Long
Hex Key Size / Sizes
1.5, 2, 2.5, 3, 4, 5, 6, 8, 10; 0.050”, 1/16”, 5/64”, 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32”, 1/4”, 5/16”, 3/8”

Details

Item
Hex Key Set
End Shape
Hex
Number of Pieces
22
Measurement Type
Metric and SAE
Handle Type
No Handle
Handle Material
Plastic, Steel
Insulated
No
Finish
Black Oxide
Includes
Includes Metric sizes: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 and SAE sizes: .050”, 1/16”, 5/64”, 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32”, 1/4”, 5/16”, 3/8”
Number of Tips
2
Material
Steel
Key Shape
L
Number of Ball Ends
1
Fastener Holding
No
Container Type
Organizer
Non-Sparking
No
Handle Color
Black, Red
Hex Key Tip Design
Ball
Drive Type
SAE + Metric
Shop By
Hot Buys
Includes Insulation
Not Insulated
Includes Fastener-Holding
Friction
Handle Shape
Straight
Driver Material
Metal

Description

2PC Kit includes a 13-key SAE and a 9PC Metric L-Style Hex Key Set with Ball Ends that features the easiest access keys on the market. The pivoting holder with offset keys makes it quick and easy to grab the necessary size key. The allen keys withstand more torque and extend the life of the tool in the toughest jobsite conditions. The holder and keys have long-lasting, high-contrast markings for quick size identification. With a ball end, the keys are able to easily access fasteners even when at a difficult angle. The pivoting holder with a hang hole makes transportation and storage simple. The Milwaukee 2PC Kit L-Style Hex Key Set with Ball Ends is backed by Limited Lifetime Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.