Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

220 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander 12-Pack

  • Mfr # 48-80-5220

  • Zoro # G908627665


product price: $14.97
/ea

Key Features

Grade
Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Series
POWERGRID
For Use With
M12 FUEL Orbital Detail Sander
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-80-5220
Zoro #
G908627665
UPC #
045242645343
Country of Origin
Finland

Dimensions

Length
3.75 in
Width
3.625 in

Details

Item
Sanding Sheets
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
220
Abrasive Type
Coated
Series
POWERGRID
For Use With
M12 FUEL Orbital Detail Sander
Abrasive Grit
220
Resistance Properties
Tear
Backing Material
Nylon Mesh
Color
Gray
Coating Coverage
Open
Style
Random Orbit
Number of Vacuum Holes
Non-Vacuum

Description

Sanding Sheets, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Open, Grade Fine, Grit 220, Overall Diameter Not Applicable, Series POWERGRID, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.