Zoro Homepage

23mm SHOCKWAVE Impact Duty 3/8 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6146

  • Zoro # G701259391


product price: $7.49
/ea

Key Features

Overall Length
1 11/32 in
Number of Points
6
Finish
Black Phosphate
Locking
No
Bolt Clearance
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6146
Zoro #
G701259391
UPC #
045242581115
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
23mm
Overall Length
1 11/32 in
Wall Thickness
1/8 in
Socket Size
23 mm
Socket Depth
Standard
Socket Length
1 11/32 in

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Locking
No
Bolt Clearance
9/16 in
Tether Ready
No
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Material
Steel
Impact Rated
Yes
Drive Type
Impact
Measurement Type
Metric
Insulated
No
Non-Magnetic
Yes
Socket Shape
6-Point
Standards
ASME
Non-Sparking
No
Product Type
Impact Socket
Tether Status
Not Tether Capable
Series
SHOCKWAVE(TM) Impact Duty
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated

Description

This Standard Impact Socket from Milwaukee is a high-quality tool that will help you complete your projects with ease. The 3/8 in. drive size and 6-point socket ensure it can handle a wide range of fasteners. The black phosphate finish ensures the steel is protected against corrosion and rusting, while the 1 11/32 in. socket length makes it ideal for getting into tight spaces. It also has a 9/16 in. bolt clearance and 1/8 in. wall thickness to give you more room to work with on your project. This Standard Impact Socket from Milwaukee gives you excellent performance at an affordable price point.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.