Zoro Homepage

25 ft Cordless Drain Cleaning Machine, 12V

  • Mfr # 54DM03, 422W24

  • Zoro # G9138219


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Max. Run
25 ft
Voltage
12 V
Includes
Drain Snake, Bulb Cable with Drum, 5 gal Storage Bucket , Drain Cleaning Cable
Standards
UL/CSA 60745-1, 60745-2-21
Operating Speed
0 to 500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54DM03, 422W24
Zoro #
G9138219
UPC #
045242364237
Country of Origin
China

Dimensions

Cable Size
5/16 in x 25 ft
Maximum Drain Line Inside Diameter
2 1/2 in
Cable Diameter Included - Cable A
5/16 in
Minimum Drain Line Inside Diameter
1 1/4 in
Cable Length Included - Cable A
25 ft

Description

Drain Gun Kit, Maximum Drain Line Inside Diameter 2 1/2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter Included - Cable A 5/16 in, Cable Length Included - Cable A 25 ft, Number of Augers Included 1, Battery Capacity 1.5 Ah, Power Source Cordless, Battery Model Number 2XKZ6, Charger Model Number 2XKZ7

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.