Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 25 ft. Tape Measure, 1-1/16" Blade 48-22-5126

25 ft. Tape Measure, 1-1/16" Blade (Discontinued)

  • Mfr # 48-22-5126
  • Zoro # G0059510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-5126
Zoro #
G0059510
UPC #
045242317615
Country of Origin
China

Dimensions

Blade Width
1-1/16"
Blade Length
25 ft.

Details

Tape Measure Product Grouping
Tape Measure
Graduations
1/16"
Stud Markings
Yes
Case Color
Black/Red
Features
5-Point Reinforced Frame, Finger Stop, Blueprint Scale, Wire Form Belt Clip Reduces Pocket Tearing, 2-Sided Printing, 360 Degrees Hook Attachment
Case Type
Closed
Lock Type
Toggle
Standout
9 ft.
Measurement Type
SAE
Belt Clip
Yes
Blade Material
Steel
Tip Style
3-Rivet Hook
Item
Tape Measure
Blade Coating
Nylon
Rewind Type
Automatic
Blade Color
Yellow/White
Graduation Type
in./ft.
Case Material
ABS with Rubber Grip

Description

Tape Measure, Features 5-Point Reinforced Frame, Finger Stop, Blueprint Scale, Wire Form Belt Clip Reduces Pocket Tearing, 2-Sided Printing, 360 Degrees Hook Attachment, Case Material ABS with Rubber Grip, Tip Style 3-Rivet Hook, Blade Material Steel, Blade Width 1 1/16 in, Case Color Black/Red, Lock Type Toggle, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color Yellow/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.