Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 2.5 in. x 3.5 in. Green Stake Flags 78-008

2.5 in. x 3.5 in. Green Stake Flags (Discontinued)

  • Mfr # 78-008
  • Zoro # G202542862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78-008
Zoro #
G202542862
UPC #
45242508457
Country of Origin
China

Dimensions

Overall Width
2.5 in
Thickness
1.5 mil
Tape Length
3.5 ft

Details

Color
Green
Body Material
Plastic/Wire
Reinforced
No
Package Contents
(100) Stake Flags
Detectable
No
Usage
Above Ground Use

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.