Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 2.5 in. x 3.5 in. Yellow Flag Stakes 78-004

2.5 in. x 3.5 in. Yellow Flag Stakes (Discontinued)

  • Mfr # 78-004
  • Zoro # G902653387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78-004
Zoro #
G902653387
UPC #
15812780040
Country of Origin
China

Dimensions

Width
2.5 in
Thickness
1.5 mil

Details

Color
Yellow
Material
Plastic/Wire

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.