
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39-250P
Zoro #
G602737318
UPC #
45242572120
Country of Origin
United States
Dimensions
Length (In.)
2.35 in
Width (In.)
1.8 in
Line Diameter (in)
0.06
Line Length (ft)
250
Height (in)
9-1/4 in
Details
Handle Material
Plastic
Material
Nylon
Color
Pink
Characteristics
Braided
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.