Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

250 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers

  • Mfr # 49-16-B250

  • Zoro # G3126760


product price: $49.99
/ea

Key Features

Max. Cable Dia.
250 MCM
Cable Type
Al THHN / XHHW
For Wire/Cable Type
THHN/XHHW AL
Max. Bushing I.D.
0.681 in
Jacket MIL Thickness
60 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-B250
Zoro #
G3126760
UPC #
045242555826
Country of Origin
China

Dimensions

Max. Cable Dia.
250 MCM
Jacket MIL Thickness
60 mil
Jacket Thickness
60 mil
Maximum Bushing Inside Diameter
0.681 in

Details

Cable Type
Al THHN / XHHW
For Wire/Cable Type
THHN/XHHW AL
Max. Bushing I.D.
0.681 in
Item
Stripping Bushing
Product Type
Cable Stripper Bushings
Compatible THHN Cable Manufacturer
CME, Encore, General, Priority, Prysmian, Southwire
Aluminum Wire Capacity
250MCM
Compatible Cable Material
Aluminum
Compatible XHHW Cable Manufacturer
CME, Encore, General, Priority, Prysmian, Southwire
Compatible Cable/Wire Type
THHN/XHHW
Number of Pieces
1
Compatible Manufacturer Model Number
2435-20, 2935-20

Description

Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity Not Applicable, Aluminum Wire Capacity 250MCM, Compatible Cable Material Aluminum, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number 2435-20, 2935-20, Number of Pieces 1, Compatible THHN Cable Manufacturer CME, Encore, General, Priority, Prysmian, Southwire, Compatible XHHW Cable Manufacturer CME, Encore, General, Priority, Prysmian, Southwire, Jacket Thickness 60 mil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.