
25ft Compact Tape Measure
Mfr # 48-22-1725
Zoro # G615555015
original price: $18.97
36% off
new price: $11.97
/eaKey Features
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-1725
Zoro #
G615555015
UPC #
0045242822935
Country of Origin
Viet Nam
Dimensions
Blade Length - SAE
25 ft
Blade Width
1 in
Standout Length
9 ft
Case Length
3 3/8 in
Width
1.97 in
Depth
3.46 in
Length
3.19 in
Tape Length (ft)
25 ft
Tape Length
25 ft
Description
The MILWAUKEE 25ft Compact Tape Measure delivers a stiff blade and fractional scale, allowing for quick measurements. With an anti-tear coating that reinforces the first 6" of the blade and an impact resistant body, this tape withstands jobsite conditions. The Compact Tape Measure’s finger stop protects from blade retraction. This tape measure features 12’ of Reach and 9’ of Standout, allowing you to take long measurements on your own.
- • Stiff Blade
- • Anti-Tear Coating Reinforces the First 6" of Blade
- • Fractional Scale
- • Finger Stop Protects from Blade Retraction
- • Impact Resistant Body
- • Smooth Retraction
- • 12’ Reach, 9’ Standout
- • Wire Form Belt Clip Reduces Pocket Tearing
- • Lanyard Loop
- • 1" Wide Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.