Zoro Homepage

25ft Electrician's Magnetic Tape Measure

  • Mfr # 48-22-1027M

  • Zoro # G615681769


product price: $26.97
/ea

Key Features

Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Magnetic Hook
Case Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1027M
Zoro #
G615681769
UPC #
0045242859757
Country of Origin
Viet Nam

Dimensions

Standout Length
12 ft
Blade Width
1 3/16 in
Blade Length - SAE
25 ft
Case Length
3 1/2 in
Tape Length (ft)
25 ft
Length
3.19 in
Width
2.05 in
Depth
3.54 in
Tape Length
25 ft

Details

Item
Magnetic Tape Measure
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Magnetic Hook
Case Color
Black, Red
Belt Clip
Yes
Features
Magnetic Mount
Case Type
Closed
Lock Type
Slide
Blade Type
Double-Sided
Numeric Marks
Inches
Zero Point Location
Hook End
Blade Return Type
Automatic
Includes
3 Phase Layout Table, Conduit Bending Multiplier Table
Graduation Units
Inches
System of Measurement
SAE
Magnetic
Yes
Blade Retraction
Spring
Blade End Design
Magnetic
Accuracy
#ERROR!
Blade Color / Finish
Yellow
Measuring Format
SAE
Lockable
Yes
Common Stud Spacing Marks
Yes
Stud Markings
Yes
Measurement Type
SAE
Blade Color
White

Description

The MILWAUKEE 25ft Electrician’s Magnetic Tape Measure delivers a Straighter, Stiffer Blade. The blade remains stiff at 12’, resulting in less blade rollover and allowing for efficient measuring of common jobsite materials. This tape measure is equipped with a large magnetic top and side hook that easily attaches to EMT, conduit, & steel studs. The tape includes electrician-specific reference guides, including a Conduit Bending Multiplier Table & 3 Phase Layout Table. The Electrician’s Magnetic Tape Measure feels balanced in-hand for more control of the body and blade. The tape delivers 15' of Reach and 12’ of Standout, allowing you to take long measurements on your own and reach further on the jobsite.


  • • STRAIGHTER, STIFFER BLADE.
  • • Stiff Blade at 12ft
  • • Quickly Attaches: Large, Magnetic Hook
  • • Conduit Bending & 3-Phase Reference Guides
  • • Better Balance, More Control
  • • Less Blade Rollover
  • • Smooth Retraction
  • • Double-Sided Anti-Tear Coating Reinforces the First 6" of Blade
  • • 15’ Reach, 12’ Standout
  • • Fully Reinforced Impact Resistant Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.