Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Tape Measure, 25 ft, 1 in Blade Width, Magnetic Hook, Black/Red

  • Mfr # 48-22-1025M

  • Zoro # G414479567


product price: $24.97
/ea

Key Features

Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Magnetic Hook
Case Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1025M
Zoro #
G414479567
UPC #
0045242822676
Country of Origin
Viet Nam

Dimensions

Blade Width
1 3/16 in
Length
3.19 in
Width
2.05 in
Depth
3.54 in
Case Length
3 1/2 in
Blade Length - SAE
25 ft
Standout Length
12 ft
Tape Length (ft)
25 ft

Details

Item
Magnetic Tape Measure
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Magnetic Hook
Case Color
Black, Red
System of Measurement
SAE
Lock Type
Slide
Belt Clip
Yes
Case Type
Closed
Features
Magnetic Mount
Includes
(1) 25' MAGNETIC TAPE MEASURE
Blade Return Type
Automatic
Graduation Units
Inches
Blade Type
Double-Sided
Zero Point Location
Hook End
Numeric Marks
Inches
Common Stud Spacing Marks
Yes
Blade Color / Finish
Yellow
Accuracy
+/- 1/16 in
Lockable
Yes
Blade End Design
Magnetic
Magnetic
Yes
Blade Retraction
Spring
Measuring Format
SAE

Description

The MILWAUKEE 25ft Magnetic Tape Measure delivers a Straighter, Stiffer Blade. The blade remains stiff at 12’, resulting in less blade rollover and allowing for efficient measuring of common jobsite materials. This tape measure feels balanced in the hand for more control of the body and blade. The low-profile magnet delivers improved top and bottom hook grab. The blade retracts smoothly and features a double-sided anti-tear coating that reinforces the first 6". The tape delivers 15' of Reach and 12’ of Standout, allowing you to take long measurements on your own and reach further on the job site.


  • • STRAIGHTER, STIFFER BLADE.
  • • Stiff Blade at 12ft
  • • Better Balance, More Control
  • • Less Blade Rollover
  • • Low-Profile Magnet - Better Hook Grab
  • • Smooth Retraction
  • • Double-Sided Anti-Tear Coating Reinforces the First 6" of Blade
  • • 15’ Reach, 12’ Standout
  • • Fully Reinforced Impact Resistant Body
  • • Wire Form Belt Clip Reduces Pocket Tearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.