Zoro Homepage

25ft Tape Measure with Engineer's Scale

  • Mfr # 48-22-1425E

  • Zoro # G314479582


product price: $31.97
/ea

Key Features

Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1425E
Zoro #
G314479582
UPC #
0045242822850
Country of Origin
Viet Nam

Dimensions

Blade Width
1 5/16 in
Depth
3.74 in
Width
2.44 in
Length
3.46 in
Blade Length - SAE
25 ft
Case Length
3 5/8 in
Standout Length
14 ft
Tape Length (ft)
25 ft

Description

The MILWAUKEE 25ft STUD Tape Measure with Engineer's Scale is the Most Durable Tape in the industry. This tape measure delivers the smoothest retraction in harsh jobsite conditions and the strongest extension through debris while taking measurements on the ground. EXO360 Rip & Wear Resistant Blade Technology protects your blade on the jobsite, delivering the longest-lasting blade. The fully reinforced impact resistant body and double-sided anti-tear coating on the first 6" of the blade lead to an overall longer life in harsh groundwork conditions. The STUD Tape Measure features a hi-visibility blade for legibility in varied jobsite environments. The tape delivers 17' of Reach and 14’ of Standout, allowing you to take long measurements on your own and reach further on the jobsite.


  • • MOST DURABLE TAPE MEASURE.
  • • Smoothest Retraction in Harsh Jobsite Conditions
  • • Strongest Ground Extension Through Debris
  • • Longest Lasting Blade - EXO360 Rip & Wear Resistant Blade Technology
  • • Double-Sided Anti-Tear Coating Reinforces the First 6" of Blade
  • • Fully Reinforced Impact Resistant Body
  • • Finger Stop Protects from Blade Retraction
  • • Hi-Vis Blade
  • • 17’ Reach, 14’ Standout
  • • Wire Form Belt Clip Reduces Pocket Tearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.