Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 2.5mm COBALT RED HELIX? Bit 48-89-2504

2.5mm COBALT RED HELIX? Bit (Discontinued)

  • Mfr # 48-89-2504
  • Zoro # G202716881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2504
Zoro #
G202716881
UPC #
45242519347
Country of Origin
Unknown

Dimensions

Length
2.2 in
Drill Diameter
0.098 in
Length Type
Jobber
Minimum Chuck Size Required
1/8 in
Shank Diameter
0.1 in
Flute Length
1.18 in
Bit Diameter
0.10 in

Details

Finish
Bright
Number of Pieces
1
Drill Point Angle
135 Degrees
Series
Red Helix
Single/Double Ended
Single
Recommended Safety Equipment
Safety Glasses
Bit Type
Twist
Drill Point Design
Split
Cutting Direction
Right Hand
Bit Material
Cobalt

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.