Zoro Homepage

27/64" Titanium SHOCKWAVE

  • Mfr # 48-89-4624

  • Zoro # G1995135


product price: $20.97
/ea

Key Features

Overall Length
4 7/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
27/64 in
Number of Flutes
2
Shank Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-4624
Zoro #
G1995135
UPC #
045242353255
Country of Origin
China

Dimensions

Overall Length
4 7/8 in
Drill Bit Size
27/64 in
Shank Dia.
1/4"
Flute Length
3 1/8 in
Drill Bit Dimension Type
Fractional Inch
Drilling Depth
3-1/8"
Size
27/64"
Shank Hex Size
1/4 in
Maximum Drilling Depth
3 1/8 in

Details

Item
Hex Shank Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Quick-Change Hex
Decimal Equivalent
0.4219
Impact Rated
Yes
Shank Shape
Hex
Standards
Not Rated
Helix Angle
35 Degrees
Measurement System
Fractional Inch
Impact Rating
Impact Rated
Flute Type
Spiral
Drill Bit Point Type
Split Point
Primary Material Application
Aluminum, Plastic, Steel, Wood
Series
Shockwave Impact Duty Red Helix
Helix Angle - Maximum
35 Degrees
Helix Angle - Minimum
15 Degrees

Description

Hex Shank Drill Bit, 27/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.