Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 29/64 in. Titanium SHOCKWAVE? Drill Bit 48-89-4626

29/64 in. Titanium SHOCKWAVE? Drill Bit (Discontinued)

  • Mfr # 48-89-4626
  • Zoro # G802714232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-4626
Zoro #
G802714232
UPC #
45242353279
Country of Origin
Unknown

Dimensions

Overall Length
3-1/2 in
Flute Length
1.79 in
Shank Dia.
1/4 in
Drill Bit Size
29/64 in

Details

Shank Type
Hex
Drill Bit Finish
Titanium Coated
Features
Etched/Stamped Size Identification
Recommended Safety Equipment
Safety Glasses
Bit Type
Twist
Single/Double Ended
Single

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.