
2PC Dipped Grip Cutting Pliers Set (USA)
Mfr # MT500-2
Zoro # G816309530
product price: $64.97
/eaKey Features
Includes
MT500 9 in Lineman's Dipped Grip Pliers (USA), MT508 8 in Diagonal Dipped Grip Cutting Pliers (USA)
ESD-Safe
No
Steel Type
Forged Steel
Handle Style
Dipped
Tether Ready
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT500-2
Zoro #
G816309530
UPC #
045242388127
Country of Origin
United States
Dimensions
Overall Length
1 1/2 in
Details
Includes
MT500 9 in Lineman's Dipped Grip Pliers (USA), MT508 8 in Diagonal Dipped Grip Cutting Pliers (USA)
ESD-Safe
No
Steel Type
Forged Steel
Handle Style
Dipped
Tether Ready
Yes
For Use With
ACSR, Hard Wire, Soft Wire
Additional Tool Functions
Conduit Gripper, Fish Tape Puller, Wire Cutter
Insulated
No
Plier Types
Dipped Grip Cutting Plier
Features
Smoothest Open and Close
Plier Material
Steel
For Wire/Cable Type
ACSR, Hard Wire, Soft Wire
Item
Plier Set
Number of Pliers
2
Jaw Texture
Smooth
Jaw Opening Type
Manual
Container Type
None
Manufacturer Model Numbers of Pliers Included
MT500, MT508
Pliers Included
8 in Diagonal Dipped Grip Cutting Pliers, 9 in Lineman's Dipped Grip Pliers
Number of Pieces
2
Description
Plier Set, ESD-Safe No, Insulated No, Number of Pliers 2, Plier Types Dipped Grip Cutting Plier, Pliers Included 8 in Diagonal Dipped Grip Cutting Pliers, 9 in Lineman's Dipped Grip Pliers, Jaw Opening Type Manual, Voltage Rating Not Applicable, Additional Tool Functions Conduit Gripper, Fish Tape Puller, Wire Cutter, Container Type None, Features Smoothest Open and Close, For Use With ACSR, Hard Wire, Soft Wire, For Wire/Cable Type ACSR, Hard Wire, Soft Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.