
2pc SAE HollowCore(TM) Nut Driver Set
Mfr # 48-22-2442
Zoro # G414923268
product price: $15.99
/eaKey Features
Number of Pieces
2
Measurement Type
SAE
Handle Material
Polypropylene
Shank Length
3 in
Shank Material
Forged Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-2442
Zoro #
G414923268
UPC #
045242671090
Country of Origin
Taiwan, Province of China
Dimensions
Shank Length
3 in
Overall Length
7 1/2 in
Tip Size
1/4 in, 5/16 in
Hex Size
1/4 in, 5/16 in
Shank Diameter
33/100 in
For Fastener Size
1/4 in, 5/16 in
Details
Item
Nut Driver Set
Number of Pieces
2
Measurement Type
SAE
Handle Material
Polypropylene
Shank Material
Forged Steel
Shank Shape
Hex
Series
HollowCore(TM)
Bolt Clearance
7 1/4 in
ESD Safety
Not ESD Safe
Includes Ratcheting
Ratcheting Not Included
Handle Shape
Tri-Lobular
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Fastener-Holding
Push-In
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Description
SAE Nut Driver Set 2pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.