Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 2X-Large /3X-Large Orange Class 2 High Visibility Performance Safety Vest CSA 48-73-5093

2X-Large /3X-Large Orange Class 2 High Visibility Performance Safety Vest CSA (Discontinued)

  • Mfr # 48-73-5093
  • Zoro # G209908470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5093
Zoro #
G209908470
UPC #
45242558155
Country of Origin
United States

Description

The MILWAUKEE 2XL/3XL Orange CSA ANSI Type R Class 2 High Visibility Performance Safety Vest is designed to carry more. This hi-vis safety vest has 15 pockets, including a clear ID holder, rear tablet pocket, and three internal pockets that provide users with added storage. The front pockets are reinforced with durable 600D tear-resistant materials to withstand rough jobsite conditions. Milwaukee incorporated a comfortable padded collar to reduce pressure around users' necks. The quick internal size adjustment creates a better fit for the user, allowing the adjustable safety vest to be worn in the summer over a t-shirt or in the winter over a jacket. Class 2 high visibility safety reflective vests are recommended when working in environments with traffic traveling under 50 mph or when working around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews.Comfortable Padded CollarSecure Zipper ClosureClear ID Holder and Velcro Opening and ClosureQuick Internal Size Adjustment, Better FitRear Tablet Pocket with Dual Sided AccessibilityFall Protection Pass ThroughReinforced Pen Pockets with 600D Tear Resistant MaterialDurable Dual Mic Tabs3 Internal PocketsHang Loop For Easy StorageThird-Party TestedANSI107-15 Type R Class 2Hang loop For easy storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.