Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/2 in. 120 Grit Triangle Sandpaper (6 pk)

  • Mfr # 49-25-2120

  • Zoro # G000689936


product price: $5.97
/pk 6, $1.00/ea

Key Features

Overall Length
3 1/2 in
Width
3 1/2 in
Abrasive Material
Silicon Carbide
Features
Fast Material Removal
Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-25-2120
Zoro #
G000689936
UPC #
045242571352
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Width
3 1/2 in
Length
3 1/2 in
Overall Width
3 1/2 in

Details

Item
Oscillating Tool Sanding Sheet
Abrasive Material
Silicon Carbide
Features
Fast Material Removal
Grit
120
Series
OPEN-LOK(TM)
Abrasive Color
Black
Flexible
Not Flexible
Backing Color
White
Shape
Triangle
Material Application
Paint, Wood
For Tool Type
Oscillating Tool
Connection Style
Hook-and-Loop
Anti-Loading Coating
Anti-Loading Coating Not Included
For Wet Sanding
No Wet Sanding Use
Oscillating Tool Accessory Type
Sanding Sheet
Backing Type
Hook-and-Loop
For Workpiece Material
Paint, Wood
Product Type
Sanding Sheet
Compatible Product Type
Oscillating Tools

Description

Oscillating Tool Sanding Sheet, Shape Triangle, Grit 120, Abrasive Material Silicon Carbide, Width 3 1/2 in, Length 3 1/2 in, Abrasive Color Black, Backing Color White, Anti-Loading Coating Anti-Loading Coating Not Included, Material Application Paint, Wood, For Wet Sanding No Wet Sanding Use, For Tool Type Oscillating Tool, Flexible Not Flexible, Features Fast Material Removal, Series OPEN-LOK(TM), Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.