Zoro Homepage

3-1/2" x 12" Diamond Premium Wet Core Bit Extension

  • Mfr # 48-17-4035

  • Zoro # G1836339


product price: $79.97
/ea
Free Shipping & Returns

Key Features

Thread Size
1-1/4"-7
Size (In.)
3-1/2
For Use With
Milwaukee Premium Wet Core Bits
Application
Extension for Wet Core Bits
Drilling Length (In.)
Extends Drilling Length by 12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-17-4035
Zoro #
G1836339
UPC #
045242357178
Country of Origin
China

Dimensions

Thread Size
1-1/4"-7
Size (In.)
3-1/2
Size
3 1/2 in
Drilling Length (In.)
Extends Drilling Length by 12"
Overall Length
12 in
Extension Shank Diameter
3 1/2 in
For Core Diameter
3 1/2 in

Details

Item
Core Bit Extension
For Use With
Milwaukee Premium Wet Core Bits
Application
Extension for Wet Core Bits
Sub Brand
Milwaukee
Extension Type
Diamond Core Bit
Flexible Shank
No
Extension Shank Type
Threaded
Angled Head
Straight
Head Angle
0 Degrees
Material - Machining
Steel
For Drill Bit Type
Brick, Concrete, Pavers, Natural Stone
Number of Pieces
1
Measurement System
Fractional Inch

Description

Core Bit Extension, For Core Diameter 3 1/2 in, Threaded, 3 1/2 in Extension Shank Diameter, 12 in, Steel, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.