Shop MILWAUKEE TOOL
See all product information
Create Account
3-1/4" DIAMOND MAX Hole Saw
- Mfr # 49-56-5674
- Zoro # G913369994
product price:
$
54.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Primary Saw Application
CeilingTile, Cement Board, Ceramic Tile, Drywall, Fiber Cement, Fiberglass, Granite, Plaster, Stone, Stucco with Mesh, Tile, Tile Natural Stone
Tooth Material
Diamond Grit
Arbor Design
Arbor Not Included
Thread Size
5/8"-18
Impact Rated
Not Impact Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-56-5674
- Zoro #
- G913369994
- UPC #
- 045242836574
- Country of Origin
- United Kingdom
- Primary Saw Application
- CeilingTile, Cement Board, Ceramic Tile, Drywall, Fiber Cement, Fiberglass, Granite, Plaster, Stone, Stucco with Mesh, Tile, Tile Natural Stone
- Tooth Material
- Diamond Grit
- Arbor Design
- Arbor Not Included
- Item
- Hole Saw
- Impact Rated
- Not Impact Rated
- For Workpiece Material
- CeilingTile, Cement Board, Ceramic Tile, Drywall, Fiber Cement, Fiberglass, Granite, Plaster, Stone, Stucco with Mesh, Tile, Tile Natural Stone
- Cutting Edge Style
- Toothed Edge
- Shank Style
- Threaded
- Bit Material
- Diamond Coated
- Maximum RPM
- 8500
Dimensions
- Thread Size
- 5/8"-18
- Saw Dia.
- 3-1/4 in
- Overall Diameter
- 3 1/4 in
- Cutting Depth - Maximum
- 1 1/2 in
- Bit Length
- 1-1/2 in
- Bit Diameter
- 3 1/4 in
Description
The MILWAUKEE® Diamond MaxTM 3-1/4" Hole Saw delivers up to 20X longer life with unmatched cuts in porcelain. Diamond MaxTM Hole Saws offer best-in-class performance with higher-grade diamonds and superior retention. Features Maximum wear resistance to tackle the most demanding applications. The improved diamond grit delivers faster cutting and quickly grips into material for clean, easy cuts. Designed for more cutting with less clogging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.