3" 14 TPI Bi-Metal Jig Saw Blade (5 PK)

  • Mfr # 48-42-5190

  • Zoro # G6255002


product price: $11.97
/pk 5, $2.39/ea

Key Features

Material
Bimetal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-42-5190
Zoro #
G6255002
UPC #
045242138807
Country of Origin
Switzerland

Dimensions

Length
3

Details

Item
Jig Saw Blade
Material
Bimetal
Teeth per Inch
14

Description

Jigsaw Blade, Teeth per Inch 14, Metal Cutting Type Thick Metal, Tip Material Bi-Metal, Number of Pieces 5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.