3-1/8" Hole Dozer Bi-Metal Hole Saw
Mfr # 49-56-0177
Zoro # G710934883
product price: $19.97
/eaKey Features
Primary Saw Application
Multipurpose
Hole Saw Product Group
Hole Saw
Teeth per Inch
3
Saw Dia.
3-1/8 in
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-56-0177
Zoro #
G710934883
UPC #
045242193349
Country of Origin
United States
Dimensions
Saw Dia.
3-1/8 in
Length
3.0 Inches
Minimum Chuck Size Required
3/8 in
Drilling Depth (in)
3
Details
Primary Saw Application
Multipurpose
Hole Saw Product Group
Hole Saw
Teeth per Inch
3
Material
Bi-Metal
Item
Hole Saw
Recommended Safety Equipment
Safety glasses
Description
Hole Saw, Arbor Design Arbor Not Included, Tooth Material Bi-Metal, Teeth per Inch 3.5, Thread Size Not Applicable, Shank Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.