Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-5/8" SUPER SAWZALL Blade (5 PK)

  • Mfr # 48-00-5163

  • Zoro # G2976556


product price: $15.97
/pk 5, $3.19/ea

Key Features

Length
3-5/8 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Shank
1/2" Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-5163
Zoro #
G2976556
UPC #
045242082810
Country of Origin
United States

Dimensions

Length
3-5/8 in
Height
3 5/8 in
Cut Width
0.035 in
Blade Length
3 5/8 in
Overall Length
3 5/8 in
Cut Width - Maximum
0.04 in
Overall Thickness
0.04 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
18
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Shank
1/2" Universal
Application
Metal
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Blade Material
Bi-Metal
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Metal
Primary Material Application
Specialty
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Metal

Description

Reciprocating Saw Blade, Primary Material Application Specialty, Materials Cut Metal, Blade Length 3 5/8 in, Teeth per Inch 18, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.