Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Diamond Tile Blade

  • Mfr # 49-94-3010

  • Zoro # G1620934


product price: $12.99
/ea

Key Features

Arbor Size
3/8 in
Rim Type
Continuous
Cutting Type
Wet/Dry
Materials Cut
Ceramic, Porcelain, Tile
Blade Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-94-3010
Zoro #
G1620934
UPC #
045242526239
Country of Origin
China

Dimensions

Arbor Size
3/8 in
Blade Dia.
3 in
Plate Thickness
0.04 in
Cutting Depth
41/64"
Max. Cutting Depth
5/8 in
Cut Width
0.04 in
Cutting Depth - Maximum
5/8 in
Overall Thickness
0.04 in
Overall Diameter
3 in

Details

Item
Diamond Saw Blade
Rim Type
Continuous
Cutting Type
Wet/Dry
Materials Cut
Ceramic, Porcelain, Tile
Grade
Good
Arbor Hole
3/8"
Series
49-94
Application
Ceramic
Diamond Knockout
Diamond Knockout Not Included
Max. RPM
20,000
For Use With Saw Type
Angle Grinders, Masonry Saws
Blade Material
Steel
Arbor Shape
Round
Max. Blade Speed
20,000 RPM
Material
Steel
Compatible Product Type
Angle Grinder, Masonry Saw
Compatible Manufacturer Model Number
2522
Speed - Maximum
20,000 RPM
For Workpiece Material
Ceramic, Porcelain, Tile

Description

Diamond Saw Blade, 49-94 Series, Blade Dia. 3 in, Arbor Size 3/8 in, Arbor Shape Round, Max. Blade Speed 20,000 RPM, For Use With Saw Type Angle Grinders, Masonry Saws, Cutting Type Wet/Dry, Rim Type Continuous, Max. Cutting Depth 5/8 in, Materials Cut Ceramic, Porcelain, Tile, Grade Good, Cut Width 0.04 in, Blade Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.