3 in HARDLINE Serrated Blade Pocket Knife

  • Mfr # 48-22-1998

  • Zoro # G0649691


product price: $74.97
/ea

Key Features

Blade Length
3"
Blade Type
Serrated
Application
Cutting and scoring
Locking Blade
Yes
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1998
Zoro #
G0649691
UPC #
045242359165
Country of Origin
China

Dimensions

Blade Length
3"
Length
6.9
Height
1.45
Width
0.85
Handle Length
3.6

Details

Item
Pocket Knife
Blade Type
Serrated
Application
Cutting and scoring
Locking Blade
Yes
Color
Black
Material
D2 Steel; Glass-filled Nylon
Weight
0.3
Handle Type
Straight

Description

The Milwaukee 48-22-1998 3” HARDLINE Serrated Blade Pocket Knife is a strong and durable knife that you will find useful. It features a D2 steel blade that delivers extreme wear resistance. The flipper with bearing system allows fast, smooth opening. The steel frame lock provides a strong, secure lock for tough applications. A reversible tip-up belt clip allows right or left handed carry to suit your preference. This Milwaukee 48-22-1998 3” HARDLINE Serrated Blade Pocket Knife is the perfect tool for when you need it most.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.