Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in. Utility Bucket Hook

  • Mfr # 48-22-8293

  • Zoro # G803541622


product price: $12.97
/ea

Key Features

Color
Red
Material
Impact Resistant Polymer
Overall Length
6 1/2 in
Overall Width
5 3/4 in
For Use With
Standard Eyelets on Tool Aprons and Bags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8293
Zoro #
G803541622
UPC #
045242574179
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
Overall Width
5 3/4 in
Overall Height
3/4 in
Overall Depth
3/4 in

Details

Color
Red
Material
Impact Resistant Polymer
For Use With
Standard Eyelets on Tool Aprons and Bags
Item
3 in. Bucket Hook
Compatible with Product Type
10,000 psi Hydraulic Pump
Compatible with Manufacturer Model No.
2774-20
Includes
(1) Bucket Hook, 3 in
Features
Impact Resistant, Secure Fit, All Weather
Style
Apron Hook

Description

Bucket Hook, Color Red, Compatible with Grainger Part Number 55HA85, Compatible with Manufacturer Model No. 2774-20, Compatible with Product Type 10,000 psi Hydraulic Pump, Features Impact Resistant, Secure Fit, All Weather, For Use With Standard Eyelets on Tool Aprons and Bags, Includes (1) Bucket Hook, 3 in, Material Polymer, Overall Depth 3/4 in, Overall Length 6 1/2 in, Overall Width 5 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.