Zoro Homepage

3 in. Carbide Chain Knocker for 5/16 in. Chain Snake Cable

  • Mfr # 48-53-3026

  • Zoro # G810030850


product price: $139.00
/ea
Free Shipping & Returns

Key Features

For Use With
5/16 in Chain Snake Cable
Material
Carbide Tipped, Carbon Steel
Connection Size
5/16 in
Includes
Chain Knocker & Sheath Segment
Overall Length
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-3026
Zoro #
G810030850
UPC #
045242749546
Country of Origin
China

Dimensions

Connection Size
5/16 in
Overall Length
5 5/8 in
Depth
1"
Width
2"
Length
5.65"
Overall Width
2 in
Maximum Drain Line Inside Diameter
3 in
Minimum Drain Line Inside Diameter
3 in
Cutter Length
3 in

Details

Item
Chain Knocker
For Use With
5/16 in Chain Snake Cable
Material
Carbide Tipped, Carbon Steel
Includes
Chain Knocker & Sheath Segment
Features
Ability to Navigate Tees and Bends, Compatible with 5/16 in Flexible Shaft Machines, Can Tackle Scale and Hard Deposits, Stainless Steel Set Screws for Corrosion Resistance
Rust Resistant
Yes
Head Style
Grease Cutter
Pipe Capacity
3 in
Application
Grease, Hard Deposits
Material Composition
Carbide Tipped
Tool Series
Rust Guard
Head Type
Chain Knocker
Compatible Cleaner Series
M18 FUEL(TM) High Speed Chain Snake
Compatible Cleaner Manufacturer Part Number
2819-22

Description

Chain Knocker, Head Type Chain Knocker, Compatible Cleaner Series M18 FUEL(TM) High Speed Chain Snake, Connection Size 5/16 in, Maximum Drain Line Inside Diameter 3 in, Minimum Drain Line Inside Diameter 3 in, Product Type Carbide Chain Knocker, Compatible Cleaner Manufacturer Part Number 2819-22, Application Grease, Hard Deposits, Cutter Length 3 in, Cutter Type Chain Knocker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.