Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milwaukee Tool 3 in. x 1000 ft. Danger Crystalline Silica Dust - Premium Grade 79-2791

3 in. x 1000 ft. Danger Crystalline Silica Dust - Premium Grade (Discontinued)

  • Mfr # 79-2791
  • Zoro # G702653303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79-2791
Zoro #
G702653303
UPC #
45242529858
Country of Origin
United States

Dimensions

Width
3.0 in
Thickness
2.5 mil

Details

Legend
DANGER CRYSTALLINE SILICA DUST IN WORK AREA AUTHORIZED PERSONNEL ONLY
Sign Material
Plastic
Sign Background Color
Red

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.