Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 3 in. X 1000 ft. Danger/Peligro Tape 77-0205

3 in. X 1000 ft. Danger/Peligro Tape (Discontinued)

  • Mfr # 77-0205
  • Zoro # G602665543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77-0205
Zoro #
G602665543
UPC #
45242557738
Country of Origin
United States

Dimensions

Width
3 in

Details

Material
Plastic
Legend
Danger/Peligro
Label Type
Standard
Color
Yellow/Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.