Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 PC 1000V Insulated Screwdriver Set

  • Mfr # 48-22-2202

  • Zoro # G5368842


product price: $24.97
/ea

Key Features

Tip Style
ECX, Phillips, Slotted
Tip Size
1/4", #1, #2
Number of Pieces
3
Includes
(1) Slotted: 1/4" x 6"; (1) Phillips: #2 x 4"; (1) ECX: #1 x 4"
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2202
Zoro #
G5368842
UPC #
045242293766
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/4", #1, #2
Overall Length
10"
Sizes Included
ECX #1x4 in, Slotted: 1/4 inx6 in, Phillips: #2 x 4 in
Handle Length
5 in
Range of Lengths
10 in

Details

Item
Screwdriver Set
Tip Style
ECX, Phillips, Slotted
Number of Pieces
3
Includes
(1) Slotted: 1/4" x 6"; (1) Phillips: #2 x 4"; (1) ECX: #1 x 4"
Handle Material
Plastic
Finish
Insulated
Tip Style Group
Specialty
Tether Capable
Tether Capable
Standards
ASTM F1505-10, CSA, IEC EN DIN 60900, NFPA70E, OSHA, UL Listed
Handle Design
Insulated
Tool Storage Included
No
Insulated
Yes
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Shank Material
Alloy Steel
Shank Shape
Round
Nonsparking
No
ESD Safe
No
Handle Type
Ergonomic
SAE or Metric
SAE
Features
Dual Layer Insulation Offers Visual Wear Indication For Tool Replacement, Lanyard Holes Prevent Tool Drops and Protect Insulation From Damage, Flame Retardant and Impact Resistant Handle and Shank, Visible ID Markings Allows For Quick Tool Identification on Jobsite, 1000V Insulated Protection Offers Uncompromising Safety, VDE and GS Certified, Meets OSHA Insulated Tool Standard, UL Classified - Tested and Certified to Insulated Tool Standards: IEC 60900:2012 , ASTM F1505-10, NFPA 70E
Tether Style
Tether Capable
Tether Ready
Yes
Magnetized Tip
No
Corrosion Resistant
Yes
Non-Sparking
No
Voltage Rating
1000V AC
Grip Style
Cushion
Handle Color
Black, Red
Measurement Type
SAE
Ratcheting
No
Insulated / Uninsulated
Insulated
ESD Safety
Not ESD Safe
Includes Insulation
Insulated
Handle Shape
Straight
For Screw Type
ECX, Slotted, Square
Number of Ends
1
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Tether Ready
Includes Ratcheting
Ratcheting Not Included
Corrosion-Resistance
Corrosion-Resistant

Description

Milwaukee 1000V Insulated Screwdrivers are the only UL Classified screwdrivers tested to IEC 60900:2012, ASTM F1505-10 & NFPA 70E standards and meet the OSHA insulated tool requirement. Providing an uncompromising safety rating, Milwaukee Insulated Screwdrivers are flame retardant and impact resistant and feature a dual layer insulation for maximum protection and a visual wear indicator to issue a replacement warning to the user.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.