This item is Discontinued.

Milwaukee Tool 3-Pc Shockwave 3/8 in. Deep Well Impact Socket Set ML49-66-4417

3-Pc Shockwave 3/8 in. Deep Well Impact Socket Set (Discontinued)

  • Mfr # ML49-66-4417
  • Zoro # G109231647
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ML49-66-4417
Zoro #
G109231647
UPC #
-
Country of Origin
Unknown

Details

Number of Pieces
3
Material
Forged Steel
Includes
(1) 9/16" Impact Socket; (1) 3/8" Socket Adapter; (1) 1/2" Impact Socket
Includes Deep Sockets
Yes
Features
Thin Wall Construction for easy access in tight spaces
Points
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.